Zoro Homepage

Elbow, 8.00x8.00, Gray, Steel 45 deg.

  • Mfr # F88WE45

  • Zoro # G5827965


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Features
Dust-Resistant
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88WE45
Zoro #
G5827965
UPC #
783510146900
Country of Origin
Mexico

Dimensions

Height
8 in
Width
8 in
Size
8 in x 8 in
Thickness
14 ga / 1.9 mm

Details

Item
Elbow,8.00x8.00,Gray,Steel 45 deg.
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Features
Dust-Resistant
Gauge
14 ga
Color
Gray
NEMA Enclosure Type
12
Type
Elbow
Weight
7.90 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; IP54

Description

Elbow,8.00x8.00,Gray,Steel 45 deg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.