Zoro Homepage

Elbow, 8.00x8.00, Gray, Steel 90-Degree

  • Mfr # F88G90E

  • Zoro # G6809478


product price: $148.41
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
8 in
NEMA Enclosure Type
1
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88G90E
Zoro #
G6809478
UPC #
783510527808
Country of Origin
Mexico

Dimensions

Width
8 in
Size
8 in x 8 in
Height
8 in
Thickness
14 ga / 1.9 mm

Details

Item
Elbow,8.00x8.00,Gray,Steel 90-Degree
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Gauge
14 ga
Application
Indoor
Color
Gray
Type
Elbow
Weight
9.70 lb
Protection Rating
NEMA Type 1; IP30

Description

Elbow,8.00x8.00,Gray,Steel 90-Degree

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.