
Elbow, Fits 4.00x4.00, Gray, Steel 90-De
Mfr # F44T3R90E
Zoro # G5856683
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Width
4 in
Size
4 in x 4 in
Features
Weather-Resistant, Except Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44T3R90E
Zoro #
G5856683
UPC #
783510435691
Country of Origin
Mexico
Dimensions
Width
4 in
Size
4 in x 4 in
Height
4 in
Thickness
16 ga / 1.52 mm
Details
Item
Elbow,Fits 4.00x4.00,Gray,Steel 90-De
Material
Mild Steel
Finish
Powder Coated
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Color
Gray
Gauge
16 ga
Type
Elbow
Weight
6.40 lb
Protection Rating
NEMA Type 3R
Description
Elbow,Fits 4.00x4.00,Gray,Steel 90-De
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.