
Elbow-Inside Opening, Fits 10.00x10.00
Mfr # F101090EIN
Zoro # G5818533
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1
Color
Unpainted
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F101090EIN
Zoro #
G5818533
UPC #
783510131418
Country of Origin
Mexico
Dimensions
Width
10 in
Height
10 in
Size
10 in x 10 in
Thickness
14 ga / 1.9 mm
Details
Item
Elbow-Inside Opening,Fits 10.00x10.00
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1
Color
Unpainted
Application
Indoor
Gauge
14 ga
Type
Elbow
Weight
16.50 lb
Protection Rating
NEMA Type 1
Description
Elbow-Inside Opening,Fits 10.00x10.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.