
Elbow-Outside Opening, Fits 12.00x12.00
Mfr # F121290EOUT
Zoro # G5818637
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
NEMA Enclosure Type
1
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F121290EOUT
Zoro #
G5818637
UPC #
783510131562
Country of Origin
Mexico
Dimensions
Size
12 in x 2-1/2 in
Height
12 in
Width
2-1/2 in
Thickness
14 ga / 1.9 mm
Details
Item
Elbow-Outside Opening,Fits 12.00x12.00
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
NEMA Enclosure Type
1
Color
Gray
Gauge
14 ga
Type
Elbow
Weight
23 lb
Protection Rating
NEMA Type 1
Description
Elbow-Outside Opening,Fits 12.00x12.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.