Zoro Homepage

Elbow-Outside Top Opening, 4.00x4.00, Gr

  • Mfr # F44LE9AC

  • Zoro # G5838438


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
12
Application
Indoor
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44LE9AC
Zoro #
G5838438
UPC #
783510164102
Country of Origin
Mexico

Dimensions

Size
4 in x 4 in
Width
4 in
Height
4 in
Thickness
14 ga / 1.9 mm

Details

Item
Elbow-Outside Top Opening,4.00x4.00,Gr
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
12
Application
Indoor
Color
Gray
Features
Dust-Resistant
Gauge
14 ga
Type
Elbow
Weight
7.52 lb
Sealing Plate Type
Flat
Protection Rating
NEMA Type 12; IP54
Sealing Plate Quantity
2

Description

Elbow-Outside Top Opening,4.00x4.00,Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.