Elbow-Tee-Cross, 10.00x10.00, Gray, Steel 90-Degree

  • Mfr # F1010G90TX

  • Zoro # G6806048


product price:  $303.61
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Color
Gray
Width
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F1010G90TX
Zoro #
G6806048
UPC #
783510451905
Country of Origin
Mexico

Dimensions

Width
2-1/2 in
Height
10 in
Size
10 in x 2-1/2 in
Thickness
14 ga / 1.9 mm

Details

Item
Elbow-Tee-Cross,10.00x10.00,Gray,Stee
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Color
Gray
Application
Indoor
Gauge
14 ga
Type
Elbow
Weight
13.50 lb
Protection Rating
NEMA Type 1; IP30

Description

Elbow-Tee-Cross,10.00x10.00,Gray,Stee

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.