Elbow-Tee-Cross, 12.00x12.00, Gray, Steel 90-Degree

  • Mfr # F1212G90TX
  • Zoro # G6808787
product price: 
$
401.58
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Height
12 in
NEMA Enclosure Type
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F1212G90TX
Zoro #
G6808787
UPC #
783510518806
Country of Origin
Mexico

Dimensions

Height
12 in
Size
12 in x 2-1/2 in
Width
2-1/2 in
Thickness
14 ga / 1.9 mm

Details

Item
Elbow-Tee-Cross,12.00x12.00,Gray,Stee
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
NEMA Enclosure Type
1
Color
Gray
Application
Indoor
Type
Elbow
Weight
18.78 lb
Protection Rating
NEMA Type 1; IP30

Description

Elbow-Tee-Cross,12.00x12.00,Gray,Stee

Ratings & reviews