Elbow-Tee-Cross, 2.50x2.50, Gray, Steel 90-Degree

  • Mfr # F22G90TX

  • Zoro # G6808988


product price:  $90.31
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F22G90TX
Zoro #
G6808988
UPC #
783510520700
Country of Origin
Mexico

Dimensions

Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Height
2-1/2 in
Thickness
16 ga / 1.52 mm

Details

Item
Elbow-Tee-Cross,2.50x2.50,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Color
Gray
NEMA Enclosure Type
1
Application
Indoor
Gauge
16 ga
Type
Elbow
Weight
1.50 lb
Protection Rating
NEMA Type 1; IP30

Description

Elbow-Tee-Cross,2.50x2.50,Gray,Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.