
Elbow-Tee-Cross, 3.00x3.00, Gray, Steel
Mfr # F33G90TX
Zoro # G5832874
product price:Â $102.82
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
NEMA Enclosure Type
1
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F33G90TX
Zoro #
G5832874
UPC #
783510154882
Country of Origin
Mexico
Dimensions
Size
3 in x 2-1/2 in
Width
2-1/2 in
Height
3 in
Thickness
16 ga / 1.52 mm
Details
Item
Elbow-Tee-Cross,3.00x3.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
NEMA Enclosure Type
1
Color
Gray
Gauge
16 ga
Type
Elbow
Weight
1.90 lb
Protection Rating
NEMA Type 1; IP30
Description
Elbow-Tee-Cross,3.00x3.00,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.