Elbow-Tee-Cross, 8.00x8.00, Gray, Steel 90-Degree

  • Mfr # F88G90TX

  • Zoro # G6809383


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
8 in x 2-1/2 in
Gauge
14 ga
Width
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F88G90TX
Zoro #
G6809383
UPC #
783510526603
Country of Origin
Mexico

Dimensions

Size
8 in x 2-1/2 in
Width
2-1/2 in
Height
8 in
Thickness
14 ga / 1.9 mm

Details

Item
Elbow-Tee-Cross,8.00x8.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Gray
Application
Indoor
NEMA Enclosure Type
1
Type
Elbow
Weight
8.40 lb
Protection Rating
NEMA Type 1; IP30

Description

Elbow-Tee-Cross,8.00x8.00,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.