Elbow, Outside Top Opening, 6.00 in x 6.00 in, Gray, Steel 90-Degree

  • Mfr # F66LE9AC

  • Zoro # G6779588


product price:  $382.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Application
Indoor
Size
6 in x 6 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F66LE9AC
Zoro #
G6779588
UPC #
783510195007
Country of Origin
Mexico

Dimensions

Size
6 in x 6 in
Height
6 in
Width
6 in
Thickness
14 ga / 1.9 mm

Details

Item
Elbow-Outside Top Opening,6.00x6.00,Gr
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
12
Color
Gray
Gauge
14 ga
Type
Elbow
Weight
12.20 lb
Sealing Plate Quantity
2
Protection Rating
NEMA Type 12; IP54
Sealing Plate Type
Flat

Description

Elbow-Outside Top Opening,6.00x6.00,Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.