Zoro Homepage

Elbows, 12.00x6.00, Gray, Steel 45 deg.

  • Mfr # F126LE45A

  • Zoro # G5848554


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1, 12
Application
Indoor
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F126LE45A
Zoro #
G5848554
UPC #
783510188405
Country of Origin
Mexico

Dimensions

Width
6 in
Size
12 in x 6 in
Height
12 in
Thickness
14 ga / 1.9 mm

Details

Item
Elbows,12.00x6.00,Gray,Steel 45 deg.
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1, 12
Application
Indoor
Color
Gray
Gauge
14 ga
Standards
Certified by Canadian Standards Association.
Type
Elbow
Weight
12.20 lb
Sealing Plate Type
Flat
Sealing Plate Quantity
1
Protection Rating
NEMA Type 1; IP54

Description

Elbows,12.00x6.00,Gray,Steel 45 deg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.