
Elbows, 12.00x6.00, Gray, Steel 90 deg.
Mfr # F126LE9A
Zoro # G5848238
product price: $566.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Height
12 in
Size
12 in x 6 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F126LE9A
Zoro #
G5848238
UPC #
783510188108
Country of Origin
Mexico
Dimensions
Height
12 in
Size
12 in x 6 in
Width
6 in
Thickness
14 ga / 1.9 mm
Details
Item
Elbows,12.00x6.00,Gray,Steel 90 deg.
Material
Mild Steel
Finish
Galvanized
Application
Indoor
NEMA Enclosure Type
1, 12
Color
Gray
Gauge
14 ga
Type
Elbow
Weight
19.30 lb
Standards
Certified by Canadian Standards Association
Protection Rating
NEMA Type 1; IP54
Sealing Plate Quantity
1
Sealing Plate Type
Flat
Description
Elbows,12.00x6.00,Gray,Steel 90 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.