Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbows, 12.00x6.00, Gray, Steel 90 deg.

  • Mfr # F126LE9B

  • Zoro # G5848396


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Width
6 in
Application
Indoor
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F126LE9B
Zoro #
G5848396
UPC #
783510188207
Country of Origin
Mexico

Dimensions

Width
6 in
Height
12 in
Size
12 in x 6 in
Thickness
14 ga / 1.9 mm

Details

Item
Elbows,12.00x6.00,Gray,Steel 90 deg.
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Gauge
14 ga
NEMA Enclosure Type
1, 12
Color
Gray
Type
Elbow
Weight
12.90 lb
Standards
Certified by Canadian Standards Association
Sealing Plate Type
Flat
Protection Rating
NEMA Type 1; IP54
Sealing Plate Quantity
1

Description

Elbows,12.00x6.00,Gray,Steel 90 deg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.