Zoro Homepage

Elbows, 3.00x3.00, SS Type 304 45 deg.

  • Mfr # CT33PEFC45SS

  • Zoro # G5839043


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Width
3 in
Gauge
18 ga
Size
3 in x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT33PEFC45SS
Zoro #
G5839043
UPC #
783510165628
Country of Origin
United States

Dimensions

Width
3 in
Size
3 in x 3 in
Height
3 in
Thickness
18 ga / 1.27 mm

Details

Item
Elbows,3.00x3.00,SS Type 304 45 deg.
Material
Stainless Steel 304
Finish
Brushed #3
Gauge
18 ga
Color
Unpainted
Type
Elbow
Weight
2.70 lb
Series
CleanTray

Description

Elbows,3.00x3.00,SS Type 304 45 deg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.