
Elbows, 3.00x3.00, SS Type 304 90 deg.
Mfr # CT33EFC90SS
Zoro # G5833985
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
NEMA Enclosure Type
1
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT33EFC90SS
Zoro #
G5833985
UPC #
783510157357
Country of Origin
United States
Dimensions
Size
3 in x 3 in
Width
3 in
Height
3 in
Thickness
18 ga / 1.27 mm
Details
Item
Elbows,3.00x3.00,SS Type 304 90 deg.
Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
NEMA Enclosure Type
1
Application
Indoor
Gauge
18 ga
Type
Elbow
Series
CleanTray
Weight
3 lb
Protection Rating
NEMA Type 1
Description
Elbows,3.00x3.00,SS Type 304 90 deg.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.