
Elbows, 4.00x4.00, Gray, Steel 45 deg.
Mfr # F44LE45A
Zoro # G5846725
product price: $282.27
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Color
Gray
Features
Dust-Resistant
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44LE45A
Zoro #
G5846725
UPC #
783510183707
Country of Origin
Mexico
Dimensions
Width
4 in
Height
4 in
Size
4 in x 4 in
Thickness
14 ga / 1.9 mm
Details
Item
Elbows,4.00x4.00,Gray,Steel 45 deg.
Material
Mild Steel
Finish
Galvanized
Color
Gray
Features
Dust-Resistant
Application
Indoor
Gauge
14 ga
NEMA Enclosure Type
12
Standards
Certified by Canadian Standards Association.
Type
Elbow
Weight
3.30 lb
Sealing Plate Type
Flat
Sealing Plate Quantity
1
Protection Rating
NEMA Type 12; IP54
Description
Elbows,4.00x4.00,Gray,Steel 45 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.