
Elbows, 8.00x8.00, Gray, Steel 90-Degree
Mfr # F88LE9A
Zoro # G6779308
product price: $504.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Application
Indoor
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F88LE9A
Zoro #
G6779308
UPC #
783510192303
Country of Origin
Mexico
Dimensions
Height
8 in
Size
8 in x 8 in
Width
8 in
Thickness
14 ga / 1.9 mm
Details
Item
Elbows,8.00x8.00,Gray,Steel 90 deg.
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Application
Indoor
Features
Dust-Resistant
Color
Gray
NEMA Enclosure Type
12
Standards
Certified by Canadian Standards Association
Type
Elbow
Weight
12 lb
Sealing Plate Quantity
1
Sealing Plate Type
Flat
Protection Rating
NEMA Type 12; IP54
Description
Elbows,8.00x8.00,Gray,Steel 90 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.