
Elbows-Front Cover Sloped Outward, SS Ty
Mfr # CTS44EFCO45SS
Zoro # G5845167
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
NEMA Enclosure Type
1
Color
Unpainted
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTS44EFCO45SS
Zoro #
G5845167
UPC #
783510177850
Country of Origin
United States
Dimensions
Height
4 in
Size
4 in x 4 in
Width
4 in
Thickness
18 ga / 1.27 mm
Details
Item
Elbows-Front Cover Sloped Outward,SS Ty
Material
Stainless Steel 304
Finish
Brushed #3
NEMA Enclosure Type
1
Color
Unpainted
Application
Indoor
Gauge
18 ga
Type
Elbow
Weight
3.70 lb
Series
CleanTray
Protection Rating
NEMA Type 1
Description
Elbows-Front Cover Sloped Outward,SS Ty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.