Zoro Homepage

Elbows-Front Cover Sloped Outward, SS Ty

  • Mfr # CTS66EFCO45SS

  • Zoro # G5845246


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
NEMA Enclosure Type
1
Width
6 in
Size
6 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTS66EFCO45SS
Zoro #
G5845246
UPC #
783510177874
Country of Origin
United States

Dimensions

Width
6 in
Size
6 in x 6 in
Height
6 in
Thickness
18 ga / 1.27 mm

Details

Item
Elbows-Front Cover Sloped Outward,SS Ty
Material
Stainless Steel 304
Finish
Brushed #3
NEMA Enclosure Type
1
Color
Unpainted
Application
Indoor
Gauge
18 ga
Type
Elbow
Weight
6.50 lb
Series
CleanTray
Protection Rating
NEMA Type 1

Description

Elbows-Front Cover Sloped Outward,SS Ty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.