
Elbows-Front Cover Sloped Outward Withou
Mfr # CTS46EFCONT90SS
Zoro # G5845203
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
Size
4 in x 6 in
Width
6 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTS46EFCONT90SS
Zoro #
G5845203
UPC #
783510177836
Country of Origin
United States
Dimensions
Size
4 in x 6 in
Width
6 in
Height
4 in
Thickness
18 ga / 1.27 mm
Details
Item
Elbows-Front Cover Sloped Outward Withou
Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Application
Indoor
NEMA Enclosure Type
1
Gauge
18 ga
Type
Elbow
Weight
6 lb
Series
CleanTray
Protection Rating
NEMA Type 1
Description
Elbows-Front Cover Sloped Outward Withou
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.