Zoro Homepage

Elbows-Outside Cover Sloped, SS Type 304

  • Mfr # CTS46EOC45SS

  • Zoro # G5845587


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Gauge
18 ga
Height
4 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTS46EOC45SS
Zoro #
G5845587
UPC #
783510178024
Country of Origin
United States

Dimensions

Height
4 in
Width
6 in
Size
4 in x 6 in
Thickness
18 ga / 1.27 mm

Details

Item
Elbows-Outside Cover Sloped,SS Type 304
Material
Stainless Steel 304
Finish
Brushed #3
Gauge
18 ga
Color
Unpainted
Application
Indoor
NEMA Enclosure Type
1
Type
Elbow
Weight
5.40 lb
Series
CleanTray
Protection Rating
NEMA Type 1

Description

Elbows-Outside Cover Sloped,SS Type 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.