
Elbows-Outside Cover Sloped, SS Type 304
Mfr # CTS66EOC45SS
Zoro # G5845553
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
Height
6 in
Gauge
18 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTS66EOC45SS
Zoro #
G5845553
UPC #
783510178031
Country of Origin
United States
Dimensions
Height
6 in
Size
6 in x 6 in
Width
6 in
Thickness
18 ga / 1.27 mm
Details
Item
Elbows-Outside Cover Sloped,SS Type 304
Material
Stainless Steel 304
Finish
Brushed #3
Gauge
18 ga
Color
Unpainted
Application
Indoor
NEMA Enclosure Type
1
Type
Elbow
Series
CleanTray
Weight
6.78 lb
Protection Rating
NEMA Type 1
Description
Elbows-Outside Cover Sloped,SS Type 304
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.