Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbows-Perforated Without Tabs, SS Type

  • Mfr # CT22PEFCNT90SS

  • Zoro # G5845219


product price: $190.94
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Gauge
18 ga
Size
2 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22PEFCNT90SS
Zoro #
G5845219
UPC #
783510177720
Country of Origin
United States

Dimensions

Size
2 in x 2 in
Height
2 in
Width
2 in
Thickness
18 ga / 1.27 mm

Details

Item
Elbows-Perforated Without Tabs,SS Type
Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Gauge
18 ga
Type
Elbow
Series
CleanTray
Weight
1.50 lb

Description

Elbows-Perforated Without Tabs,SS Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.