
Elbows-Perforated Without Tabs, SS Type
Mfr # CT33PEFCNT90SS
Zoro # G5845228
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
Height
3 in
Width
3 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT33PEFCNT90SS
Zoro #
G5845228
UPC #
783510177737
Country of Origin
United States
Dimensions
Height
3 in
Width
3 in
Size
3 in x 3 in
Thickness
18 ga / 1.27 mm
Details
Item
Elbows-Perforated Without Tabs,SS Type
Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Gauge
18 ga
Type
Elbow
Weight
2.40 lb
Series
CleanTray
Description
Elbows-Perforated Without Tabs,SS Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.