Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbows, SS Type 304 90 deg.

  • Mfr # CT66EFCNT90SS

  • Zoro # G5845264


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Height
6 in
Color
Unpainted
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT66EFCNT90SS
Zoro #
G5845264
UPC #
783510177713
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Size
6 in x 6 in
Thickness
18 ga / 1.27 mm

Details

Item
Elbows,SS Type 304 90 deg.
Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Gauge
18 ga
Application
Indoor
NEMA Enclosure Type
1
Type
Elbow
Series
CleanTray
Weight
5.50 lb
Protection Rating
NEMA Type 1

Description

Elbows,SS Type 304 90 deg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.