
Electric Heaters, 115v 50/60Hz, Aluminum
Mfr # DAH4001B
Zoro # G6813337
product price: $600.43
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Brushed
Size
7-1/2 in x 4-1/4 in x 4.38 in
Height
7-1/2 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAH4001B
Zoro #
G6813337
UPC #
783510705701
Country of Origin
United States
Dimensions
Size
7-1/2 in x 4-1/4 in x 4.38 in
Height
7-1/2 in
Width
4-1/4 in
Depth
4.38 in
Thickness
0.06 in / 1.5 mm
Details
Item
Electric Heaters,115v 50/60Hz,Aluminum
Material
Aluminum
Finish
Brushed
Color
Unpainted
Standards
UL 508A Component Recognized; File No. E61997; CSA Certified, CSA File No. LR42186; CE
Voltage
100 to 120V AC
Weight
2.50 lb
Max Current
3.72 A
Nominal Capacity Watts
400 W
Voltage AC
100 V
Nominal Voltage
115 V
Description
Electric Heaters,115v 50/60Hz,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.