Zoro Homepage

Electric Heaters, 230v 50/60Hz, Aluminum

  • Mfr # DAH1002A

  • Zoro # G5859754


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Brushed
Color
Unpainted
Size
5-1/2 in x 4 in x 4 in
Height
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAH1002A
Zoro #
G5859754
UPC #
783510705404
Country of Origin
United States

Dimensions

Size
5-1/2 in x 4 in x 4 in
Height
5-1/2 in
Width
4 in
Depth
4 in
Thickness
0.06 in / 1.5 mm

Details

Item
Electric Heaters,230v 50/60Hz,Aluminum
Material
Aluminum
Finish
Brushed
Color
Unpainted
Voltage
200 to 250V AC
Weight
2 lb
Standards
UL 508A Component Recognized; File No. E61997; CSA Certified, CSA File No. LR42186; CE
Max Current
0.49 A
Nominal Voltage
220 V
Nominal Capacity Watts
100 W
Voltage AC
200 V

Description

Electric Heaters,230v 50/60Hz,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.