Zoro Homepage

Electric Heaters, 230v 50/60Hz, Aluminum

  • Mfr # DAH8002B

  • Zoro # G6813407


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Brushed
Color
Unpainted
Size
7-1/2 in x 4-1/4 in x 4.38 in
Height
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAH8002B
Zoro #
G6813407
UPC #
783510706005
Country of Origin
United States

Dimensions

Size
7-1/2 in x 4-1/4 in x 4.38 in
Height
7-1/2 in
Depth
4.38 in
Width
4-1/4 in
Thickness
0.06 in / 1.5 mm

Details

Item
Electric Heaters,230v 50/60Hz,Aluminum
Material
Aluminum
Finish
Brushed
Color
Unpainted
Standards
UL 508A Component Recognized; File No. E61997; CSA Certified, CSA File No. LR42186; CE
Voltage
200 to 250V AC
Weight
2.50 lb
Voltage AC
200 V
Nominal Voltage
220 V
Nominal Capacity Watts
800 W
Max Current
3.69 A

Description

Electric Heaters,230v 50/60Hz,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.