Shop NVENT HOFFMAN
See all product information
Create Account
Electrical Enclosures, 18.15 in H, 7.09 in D, 18.7 in W, 12, Aluminum
- Mfr # SY353516A
- Zoro # G6846009
product price:Â
$
2,184.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
18.7 in
Nominal Height
18.15 in
Nominal Depth
7.09 in
NEMA Enclosure Rating
12
Enclosure Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SY353516A
- Zoro #
- G6846009
- UPC #
- 783510341060
- Country of Origin
- Germany
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 12
- Enclosure Material
- Aluminum
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Light Gray
- Finish
- Anodized
- Mounting
- Pendant/Pedestal
- Cover Style
- Solid
- Standards
- UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; IEC 60529, IP65
- Weight
- 28.8
- Replacement Front Plate
- SY3535AFP
Dimensions
- Nominal Width
- 18.7 in
- Nominal Height
- 18.15 in
- Nominal Depth
- 7.09 in
Description
SYSPEND Aluminum HMI Enclosure,Type 12,
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.