Shop NVENT HOFFMAN
See all product information
Create Account
Electrical Enclosures, 20 in H, 10 in D, 20 in W, 12, 304 Stainless Steel
- Mfr # HSDH202010SS
- Zoro # G6848443
product price:Â
$
2,922.61
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
10 in
NEMA Enclosure Rating
12
Enclosure Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSDH202010SS
- Zoro #
- G6848443
- UPC #
- 783510348052
- Country of Origin
- Mexico
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 12
- Enclosure Material
- 304 Stainless Steel
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Natural
- Finish
- #4 Brushed
- Mounting
- Wall
- Cover Style
- Solid
- IP Rating
- IP66
- Standards
- Features
- 12 Indoor, dust-resistant
- Weight
- 48.9
- Latch Quantity
- 4
- Replacement Gasket
- HSDH2020GSK
Dimensions
- Nominal Width
- 20 in
- Nominal Height
- 20 in
- Nominal Depth
- 10 in
Description
HyShed Hinge Cover Enclosures,Type 4X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.