Electrical Enclosures, 20.12 in H, 7.87 in D, 24.61 in W, 12, Aluminum

  • Mfr # SY405018A

  • Zoro # G6845975


product price: $1,761.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
24.61 in
Nominal Height
20.12 in
Nominal Depth
7.87 in
NEMA Enclosure Rating
12
Enclosure Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY405018A
Zoro #
G6845975
UPC #
783510340957
Country of Origin
Germany

Dimensions

Nominal Width
24.61 in
Nominal Height
20.12 in
Nominal Depth
7.87 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Aluminum
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Anodized
Mounting
Pendant/Pedestal
Cover Style
Solid
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; IEC 60529, IP65
Weight
35.9
Replacement Front Plate
SY4050AFP

Description

SYSPEND Aluminum HMI Enclosure,Type 12,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.