Shop NVENT HOFFMAN
See all product information
Create Account
Electrical Enclosures, 30 in H, 12 in D, 25.38 in W, NEMA 12, Steel
- Mfr # A30SA2612LP
- Zoro # G6844243
product price:Â
$
1,167.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
25.38 in
Nominal Height
30 in
Nominal Depth
12 in
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A30SA2612LP
- Zoro #
- G6844243
- UPC #
- 783510330200
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 12
- Enclosure Material
- Steel
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Polyester Powder
- Mounting
- Wall
- Cover Style
- Solid
- IP Rating
- IP65
- Standards
- UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; CSA File No. 42186: Type 12; IEC 60529, IP65
- Features
- 12 Indoor, dust-resistant
- Weight
- 72
- With or Without Handle
- Without
Dimensions
- Nominal Width
- 25.38 in
- Nominal Height
- 30 in
- Nominal Depth
- 12 in
- Data Pocket Size
- 12.00 x 12.00 in / 305 x 305 mm
Description
Preferred Cutout,Disconnect Enclosure,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.