Electrical Enclosures, 36 in H, 12 in D, 30 in W, 12, 304 Stainless Steel

  • Mfr # HSDH363012SS

  • Zoro # G6832456


product price:  $5,423.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
12 in
NEMA Enclosure Rating
12
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSDH363012SS
Zoro #
G6832456
UPC #
783510305314
Country of Origin
United States

Dimensions

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
12 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
304 Stainless Steel
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
#4 Brushed
Mounting
Wall
Cover Style
Solid
Standards
UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number; E61997; UL and cUL Classified to IEC 60529, IP66, IP69; File Number; E503705; Mounting brackets required to meet UL/cUL external mounting requirement.; HOFFMAN Industrial Control Enclosures / Models HSDS##SS and HSDH##SS / HyShed Screw Cover and Hinged Cover holds a 3-A SSI; Replacement Parts and System Component Qualification Certificate and conforms to applicable provisions of 3-A Sanitary Standard for General Requirements, ANSI/3-A 00-01-2018; NSF 169 Special Purpose Food Equipment and Devices; 3-A SSI Replacement Parts and System Component Qualification; Certificate; NEMA/EEMAC Type 4, 4X, 12; DIN 40050-9, IP69K; IEC 60529, IP66, IP69
IP Rating
IP66
Features
12 Indoor, dust-resistant
Weight
112
Replacement Gasket
HSDH3630GSK
Latch Quantity
5

Description

HyShed Hinge Cover Enclosures,Type 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products