Electrical Enclosures, 48 in H, 12 in D, 36 in W, 12, Stainless Steel 304

  • Mfr # HSDH483612SS

  • Zoro # G6832508


product price:  $7,627.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
36 in
Nominal Height
48 in
Nominal Depth
12 in
NEMA Enclosure Rating
12
Enclosure Material
Stainless Steel 304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSDH483612SS
Zoro #
G6832508
UPC #
783510305321
Country of Origin
United States

Dimensions

Nominal Width
36 in
Nominal Height
48 in
Nominal Depth
12 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Stainless Steel 304
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
#4 Brushed
Mounting
Wall
Cover Style
Solid
Features
12 Indoor, dust-resistant
Standards
UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number; E61997; UL and cUL Classified to IEC 60529, IP66, IP69; File Number; E503705; Mounting brackets required to meet UL/cUL external mounting requirement.; HOFFMAN Industrial Control Enclosures / Models HSDS##SS and HSDH##SS / HyShed Screw Cover and Hinged Cover holds a 3-A SSI; Replacement Parts and System Component Qualification Certificate and conforms to applicable provisions of 3-A Sanitary Standard for General Requirements, ANSI/3-A 00-01-2018; NSF 169 Special Purpose Food Equipment and Devices; 3-A SSI Replacement Parts and System Component Qualification; Certificate; NEMA/EEMAC Type 4, 4X, 12; DIN 40050-9, IP69K; IEC 60529, IP66, IP69
IP Rating
IP66
Weight
160
Latch Quantity
7
Replacement Gasket
HSDH4836GSK

Description

HyShed Hinge Cover Enclosures,Type 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products