Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Interlock, fits door bar, Steel

  • Mfr # PEK230NDH

  • Zoro # G6782783


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Color
Unpainted
Standards
UL Component Recognized; CSA Certified
Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEK230NDH
Zoro #
G6782783
UPC #
783510229993
Country of Origin
United States

Details

Item
Electrical Interlock,Fits Door Bar,Ste
Material
Mild Steel
Finish
Plated
Color
Unpainted
Standards
UL Component Recognized; CSA Certified
Weight
1 lb
Series
ProLine
A @ 220 V/50 Hz Normal Inrush
.060/.35 A
A @ 240 V/60 Hz Normal Inrush
.050/.32 A

Description

Electrical Interlock,Fits Door Bar,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.