Zoro Homepage

Electrical Interlock, fits door bar, Steel

  • Mfr # PEK460NDH

  • Zoro # G6782826


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Color
Unpainted
Standards
UL Component Recognized; CSA Certified
Weight
1.60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEK460NDH
Zoro #
G6782826
UPC #
783510230098
Country of Origin
United States

Details

Item
Electrical Interlock,Fits Door Bar,Ste
Material
Mild Steel
Finish
Plated
Color
Unpainted
Standards
UL Component Recognized; CSA Certified
Weight
1.60 lb
Series
ProLine
A @ 440 V/50 Hz Normal Inrush
.030/.18 A
A @ 480 V/60 Hz Normal Inrush
.025/.16 A

Description

Electrical Interlock,Fits Door Bar,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.