Zoro Homepage

Electrical Isolation Kit, Fiberglass

  • Mfr # A19ESOK

  • Zoro # G5822399


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
Color
Red
Thickness
0.125 in / 3 mm
Weight
2.50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19ESOK
Zoro #
G5822399
UPC #
783510137632
Country of Origin
United States

Dimensions

Thickness
0.125 in / 3 mm

Details

Item
Electrical Isolation Kit,Fiberglass
Material
Fiberglass
Finish
Smooth Matte
Color
Red
Weight
2.50 lb

Description

Electrical Isolation Kit,Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.