
ELEVATION KIT 6" BLACK
Mfr # LEK6B
Zoro # G1371168
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
11 ga
Thickness
11 ga / 3.04 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEK6B
Zoro #
G1371168
UPC #
783510199340
Country of Origin
Unknown
Dimensions
Thickness
11 ga / 3.04 mm
Details
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
11 ga
Weight
0.80 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.