Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emc Frames, 1600x600x800mm, Steel

  • Mfr # PF1668HF

  • Zoro # G5812249


product price: $2,275.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Plated
Size
1600 x 600 x 800 mm
Gauge
12 ga
Height
1600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF1668HF
Zoro #
G5812249
UPC #
783510101497
Country of Origin
United States

Dimensions

Size
1600 x 600 x 800 mm
Height
1600 mm
Depth
800 mm
Width
600 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1485 x 530 mm / 58.46 x 20.87 in

Details

Item
Emc Frames,1600x600x800mm,Steel
Material
Mild Steel
Finish
Plated
Gauge
12 ga
NEMA Enclosure Type
12
Color
Unpainted
Rack Units
33U
Weight
88 lb
Series
ProLine

Description

Emc Frames,1600x600x800mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.