Zoro Homepage

Emc Frames, 1800x800x800mm, Steel

  • Mfr # PF1888HF

  • Zoro # G5812994


product price: $2,437.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Plated
Color
Unpainted
Size
1800 x 800 x 800 mm
Height
1800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF1888HF
Zoro #
G5812994
UPC #
783510103699
Country of Origin
United States

Dimensions

Size
1800 x 800 x 800 mm
Height
1800 mm
Depth
800 mm
Width
800 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1685 x 730 mm / 66.34 x 28.74 in

Details

Item
Emc Frames,1800x800x800mm,Steel
Material
Mild Steel
Finish
Plated
Color
Unpainted
Gauge
12 ga
NEMA Enclosure Type
12
Rack Units
38U
Series
ProLine
Weight
111.10 lb

Description

Emc Frames,1800x800x800mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.