Zoro Homepage

Emc Frames, 2000x1000x600mm, Steel

  • Mfr # PF20106HF

  • Zoro # G5813256


product price: $2,266.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Plated
Depth
600 mm
NEMA Enclosure Type
12
Width
1000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF20106HF
Zoro #
G5813256
UPC #
783510106096
Country of Origin
United States

Dimensions

Depth
600 mm
Width
1000 mm
Height
2000 mm
Size
2000 x 1000 x 600 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1885 x 930 mm / 74.21 x 36.61 in

Details

Item
Emc Frames,2000x1000x600mm,Steel
Material
Mild Steel
Finish
Plated
NEMA Enclosure Type
12
Gauge
12 ga
Color
Unpainted
Rack Units
42U
Weight
132.50 lb
Series
ProLine

Description

Emc Frames,2000x1000x600mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.