
Emc Frames, 2000x1000x800mm, Steel
Mfr # PF20108HF
Zoro # G5813317
product price: $2,515.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Plated
NEMA Enclosure Type
12
Width
1000 mm
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PF20108HF
Zoro #
G5813317
UPC #
783510106195
Country of Origin
United States
Dimensions
Width
1000 mm
Height
2000 mm
Size
2000 x 1000 x 800 mm
Depth
800 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1885 x 930 mm / 74.21 x 36.61 in
Details
Item
Emc Frames,2000x1000x800mm,Steel
Material
Mild Steel
Finish
Plated
NEMA Enclosure Type
12
Color
Unpainted
Gauge
12 ga
Rack Units
42U
Weight
122 lb
Series
ProLine
Description
Emc Frames,2000x1000x800mm,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.