Zoro Homepage

Emc Frames, 2000x800x400mm, Steel

  • Mfr # PF2084HF

  • Zoro # G5813055


product price: $1,927.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Plated
Width
800 mm
Size
2000 x 800 x 400 mm
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF2084HF
Zoro #
G5813055
UPC #
783510105495
Country of Origin
United States

Dimensions

Width
800 mm
Size
2000 x 800 x 400 mm
Depth
400 mm
Height
2000 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1885 x 730 mm / 74.21 x 28.74 in

Details

Item
Emc Frames,2000x800x400mm,Steel
Material
Mild Steel
Finish
Plated
Gauge
12 ga
Color
Unpainted
NEMA Enclosure Type
12
Rack Units
42U
Weight
107.10 lb
Series
ProLine

Description

Emc Frames,2000x800x400mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.