Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emc Frames, 2200x700x800mm, Steel

  • Mfr # PF2278HF

  • Zoro # G5813405


product price: $2,513.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Plated
Width
700 mm
Height
2200 mm
Size
2200 x 700 x 800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PF2278HF
Zoro #
G5813405
UPC #
783510107291
Country of Origin
United States

Dimensions

Width
700 mm
Height
2200 mm
Size
2200 x 700 x 800 mm
Depth
800 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
2085 x 630 mm / 82.09 x 24.80 in

Details

Item
Emc Frames,2200x700x800mm,Steel
Material
Mild Steel
Finish
Plated
Gauge
12 ga
Color
Unpainted
NEMA Enclosure Type
12
Rack Units
47U
Weight
117.50 lb
Series
ProLine

Description

Emc Frames,2200x700x800mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.