Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emc Frames, 2200x700x900mm, Steel

  • Mfr # PF2279HF

  • Zoro # G5813326


product price: $2,536.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Plated
Size
2200 x 700 x 900 mm
Height
2200 mm
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF2279HF
Zoro #
G5813326
UPC #
783510107390
Country of Origin
United States

Dimensions

Size
2200 x 700 x 900 mm
Height
2200 mm
Width
700 mm
Depth
900 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
2085 x 630 mm / 82.09 x 24.80 in

Details

Item
Emc Frames,2200x700x900mm,Steel
Material
Mild Steel
Finish
Plated
NEMA Enclosure Type
12
Color
Unpainted
Gauge
12 ga
Rack Units
47U
Series
ProLine
Weight
109 lb

Description

Emc Frames,2200x700x900mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.