Zoro Homepage

Emc Frames, 700x800x600mm, Steel

  • Mfr # PF786HF

  • Zoro # G5811874


product price: $1,959.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Size
700 x 800 x 600 mm
Width
800 mm
Height
700 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF786HF
Zoro #
G5811874
UPC #
783510100193
Country of Origin
United States

Dimensions

Size
700 x 800 x 600 mm
Width
800 mm
Height
700 mm
Depth
600 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
585 x 530 mm / 23.03 x 20.87 in

Details

Item
Emc Frames,700x800x600mm,Steel
Material
Mild Steel
Finish
Plated
Color
Unpainted
NEMA Enclosure Type
12
Gauge
12 ga
Rack Units
13U
Weight
62 lb
Series
ProLine

Description

Emc Frames,700x800x600mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.