Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure AC, Wall Mount, 12000/12500 BtuH

  • Mfr # G521216G050

  • Zoro # G8758513


product price: $7,491.31
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
12,000/12,500 BtuH
Amps
16.1/21
Phase
Single
Hz
50/60
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G521216G050
Zoro #
G8758513
UPC #
783510192853
Country of Origin
United States

Dimensions

Height
52.69 in
Width
17.12 in
Depth
11.66 in
Overall Width
17.12 in
Overall Height
52.69 in
Overall Depth
11.66 in

Details

Cooling Capacity
12,000/12,500 BtuH
Amps
16.1/21
Phase
Single
Hz
50/60
NEMA Enclosure Type
12
Housing Material
Mild Steel
Mounting
Wall Mount
Voltage
115
Standards
CE, EAC, UL/cUL Type 12
Cooling Method
Refrigerant
Housing Color
Light Gray
Refrigerant
R134a
Control Type
Mechanical Thermostat
Item
Enclosure Air Conditioner
Wiring Method
Terminal Block
Includes
Aluminum Mesh Filter
Product Type
Air Conditioner
Operation Mode
Cooling/Heating
Refrigerant Type
R134a, R407c
Operating Temperature - Maximum
131 Degrees F
Current
21.00 A
NEMA Enclosure Rating
4
Operating Voltage
115V
Operating Temperature - Minimum
50 Degrees F
Power Consumption
3,500 W
Frequency
50/60 Hz
Cooling Capacity - Maximum
12,000 BtuH

Description

Enclosure Air Conditioner, Cooling Capacity 12,000/12,500 BtuH, Housing Material Mild Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 52.69 in, Width 17.12 in, Depth 11.66 in, Standards CE, EAC, UL/cUL Type 12, Wiring Method Terminal Block, Amps 16.1/21, Hz 50/60, Voltage 115, Phase Single, Refrigerant R134a, Control Type Mechanical Thermostat, Housing Color Light Gray, Includes Aluminum Mesh Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.