Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure Adapter, 2.00x2.00, SS Type 30

  • Mfr # CT22AESS

  • Zoro # G5834633


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Height
2 in
Application
Indoor
Size
2 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT22AESS
Zoro #
G5834633
UPC #
783510158156
Country of Origin
United States

Dimensions

Height
2 in
Size
2 in x 2 in
Width
2 in
Thickness
18 ga / 1.27 mm

Details

Item
Enclosure Adapter,2.00x2.00,SS Type 30
Material
Stainless Steel 304
Finish
Brushed #3
Application
Indoor
NEMA Enclosure Type
1
Color
Unpainted
Gauge
18 ga
Type
Adapter
Weight
0.68 lb
Series
CleanTray
Protection Rating
NEMA Type 1

Description

Enclosure Adapter,2.00x2.00,SS Type 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.